Zoro Homepage

Erlenmeyer Flask, 250mL, PK48

  • Mfr # 26500-250

  • Zoro # G2615341


product price: $504.99
/pk 48, $10.52/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26500-250
Zoro #
G2615341
UPC #
-
Country of Origin
China

Dimensions

Labware Height - English
5.11 in
Height
130mm
Diameter
82mm
Labware Height - Metric
130 mm
Stopper Size
6
Overall Height - Metric
130 mm
Joint Size
6
Mouth Size
Narrow
Body Diameter - Metric
82 mm
Compatible with Stopper Size
6

Description

Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 130 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 6, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow, Glassware Class A, ASTM Specification D473, E1404, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.