Zoro Homepage

Erlenmeyer Flask, 250mL, Red

  • Mfr # 26610-250

  • Zoro # G6642785


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26610-250
Zoro #
G6642785
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
132 mm
Labware Height - English
5.2 in
Stopper Size
27
Compatible with Stopper Size
27
Joint Size
27 mm
Body Diameter - Metric
82 mm
Overall Height - Metric
132 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes
Color Coded PTFE Stopper
Labware ASTM Specification
E438
Includes Closure
Yes
Labware USP Specification
Type I
Capacity
250ml
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Autoclavable
Yes
Special Features
Standard Taper Joint
Labware Closure Type
Stopper
Item
Erlenmeyer Flask
Color
Red
Labware Closure Color
White
Standards
ASTM E1404, ASTM E438
Capacity - Metric
250 mL
Closure Color
Red
Body Color
Clear
Capacity - English
8.45 fl oz
Shape
Conical
Closure Type
Stopper
USP Specification
Type I
ASTM Specification
E1404, E438
Number of Flasks Included
1
Basic Material
Glass
Closure Material
PTFE
Clarity
Transparent
Neck Style
Straight
Graduated
No
Body Material
Borosilicate Glass
Glassware Class
A

Description

Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 132 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 27, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E1404, E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.