Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 250mL, Wide Mouth, PK48

  • Mfr # 26650-250

  • Zoro # G2615369


product price: $566.99
/pk 48, $11.81/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26650-250
Zoro #
G2615369
UPC #
-
Country of Origin
China

Dimensions

Height
130mm
Labware Height - English
5.11 in
Labware Height - Metric
130 mm
Stopper Size
8
Diameter
77mm
Overall Height - Metric
130 mm
Joint Size
8
Compatible with Stopper Size
8
Mouth Size
Wide
Body Diameter - Metric
77 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
50 to 225mL
Graduation Subdivisions
25 mL
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Special Features
Tops are Reinforced and Tooled with a Rounded Finish, Ceramic Enamel Markings
Includes
Heavy Duty Tooled-Top Finish with Capacity Scale
Includes Closure
No
Labware USP Specification
Type I
Labware Closure Type
Stopper
Item
Erlenmeyer Flask
Autoclavable
Yes
Labware ASTM Specification
E438
Capacity
250ml
Color
Clear
Capacity - English
8.45 fl oz
Glassware Class
A
Neck Style
Straight
USP Specification
Type I
Capacity - Metric
250 mL
Minimum Graduation - Metric
50 mL
Clarity
Transparent
Shape
Conical
Graduation Increments - Metric
25 mL
Body Material
Borosilicate Glass
Number of Flasks Included
48
Closure Type
Stopper
Standards
ASTM D473, ASTM E1404
Closure Material
No Closure
Body Color
Clear
Maximum Graduation - Metric
225 mL
Basic Material
Glass
Graduated
Yes
ASTM Specification
D473, E1404

Description

Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 130 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 8, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Wide, Glassware Class A, ASTM Specification D473, E1404, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.