Zoro Homepage

Erlenmeyer Flask, 25mL, Clear, PK12

  • Mfr # 26600-25

  • Zoro # G6642791


product price: $435.99
/pk 12, $36.33/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26600-25
Zoro #
G6642791
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
16
Labware Height - English
2.44 in
Labware Height - Metric
62 mm
Body Diameter - Metric
39 mm
Compatible with Stopper Size
16
Joint Size
16 mm
Overall Height - Metric
62 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
10 to 25mL
Graduation Subdivisions
5 mL
Labware Neck Style
Straight
Autoclavable
Yes
Includes
Stopper
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Item
Erlenmeyer Flask
Includes Closure
Yes
Labware USP Specification
Type I
Color
clear
Special Features
Capacity Scale
Capacity
25ml
Labware Closure Color
Clear
Labware Closure Type
Stopper
Standards
ASTM E438
Clarity
Transparent
Body Color
Clear
Closure Color
Clear
Graduated
Yes
Maximum Graduation - Metric
25 mL
USP Specification
Type I
Closure Type
Stopper
Graduation Increments - Metric
5 mL
Neck Style
Straight
Closure Material
White
Body Material
Borosilicate Glass
Capacity - Metric
25 mL
Capacity - English
0.85 fl oz
Number of Flasks Included
2
Minimum Graduation - Metric
10 mL
Glassware Class
A
Basic Material
Glass
ASTM Specification
E438
Shape
Conical

Description

Erlenmeyer Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 62 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material White, Compatible with Stopper Size 16, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 5 mL, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.