Zoro Homepage

Erlenmeyer Flask, 25mL, Narrow Mouth, PK48

  • Mfr # 26500-25

  • Zoro # G2615317


product price: $477.99
/pk 48, $9.96/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26500-25
Zoro #
G2615317
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
2.55 in
Labware Height - Metric
65 mm
Stopper Size
0
Height
65mm
Diameter
39mm
Compatible with Stopper Size
0
Overall Height - Metric
65 mm
Body Diameter - Metric
39 mm
Mouth Size
Narrow
Joint Size
0

Description

Erlenmeyer Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 65 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 0, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 5 mL, Mouth Size Narrow, Glassware Class A, ASTM Specification D473, E1404, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.