Zoro Homepage

Erlenmeyer Flask, 300mL, Narrow Mouth, PK48

  • Mfr # 26500-300

  • Zoro # G2615387


product price: $515.99
/pk 48, $10.75/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
300 mL
Labware Capacity - English
10 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26500-300
Zoro #
G2615387
UPC #
-
Country of Origin
India

Dimensions

Diameter
88mm
Stopper Size
6
Labware Height - Metric
140 mm
Height
140mm
Labware Height - English
5.51 in
Body Diameter - Metric
88 mm
Mouth Size
Wide
Compatible with Stopper Size
6
Joint Size
6
Overall Height - Metric
140 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
300 mL
Labware Capacity - English
10 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
100 to 300mL
Graduation Subdivisions
25 mL
Labware Neck Style
Straight
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Color
Clear
Material of Construction
Borosilicate Glass
Item
Erlenmeyer Flask
Labware ASTM Specification
E438
Autoclavable
Yes
Capacity
300mL
Includes Closure
No
Includes
White Ceramic Enamel Scales
Special Features
Tops are Reinforced and Tooled with a Rounded Finish, Ceramic Enamel Markings
Labware Closure Type
Stopper
Closure Type
Stopper
Glassware Class
A
Number of Flasks Included
48
Capacity - Metric
300 mL
Basic Material
Glass
Closure Material
No Closure
Graduation Increments - Metric
25 mL
Neck Style
Straight
Shape
Conical
USP Specification
Type I
Clarity
Transparent
ASTM Specification
D473, E1404
Body Material
Borosilicate Glass
Minimum Graduation - Metric
100 mL
Body Color
Clear
Capacity - English
10 fl oz
Standards
ASTM D473, ASTM E1404
Graduated
Yes
Maximum Graduation - Metric
300 mL

Description

Erlenmeyer Flask, Capacity - Metric 300 mL, Capacity - English 10 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 140 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 6, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Wide, Glassware Class A, ASTM Specification D473, E1404, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.