Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 4000mL, Clear

  • Mfr # 27050-4000

  • Zoro # G7117218


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
4,000 mL
Labware Capacity - English
135 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27050-4000
Zoro #
G7117218
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
380 mm
Labware Height - English
15 in
Stopper Size
12
Compatible with Stopper Size
12
Joint Size
12
Overall Height - Metric
380 mm
Body Diameter - Metric
208 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
4,000 mL
Labware Capacity - English
135 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
1000 to 4000mL
Graduation Subdivisions
250 mL
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Special Features
Heavy-Walled, Narrow Neck
Capacity
4000mL
Item
Erlenmeyer Flask
Color
clear
Includes Closure
No
Labware Closure Type
Stopper
Material of Construction
Borosilicate Glass
Labware ASTM Specification
E438
Autoclavable
Yes
Standards
ASTM E1406
ASTM Specification
E1406
Minimum Graduation - Metric
1,000 mL
Closure Material
No Closure
Neck Style
Straight
Maximum Graduation - Metric
4,000 mL
Shape
Conical
Body Material
Borosilicate Glass
Graduated
Yes
Number of Flasks Included
1
USP Specification
Type I
Body Color
Clear
Capacity - English
1.06 gal
Basic Material
Glass
Glassware Class
A
Closure Type
Stopper
Clarity
Transparent
Graduation Increments - Metric
250 mL
Capacity - Metric
4 L

Description

Erlenmeyer Flask, Capacity - Metric 4 L, Capacity - English 1.06 gal, Flask Type Erlenmeyer, Overall Height - Metric 380 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 12, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 250 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.