Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 500mL, Clear

  • Mfr # 27050-500

  • Zoro # G7117568


product price: $65.39
/ea

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27050-500
Zoro #
G7117568
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
7.5 in
Stopper Size
7
Labware Height - Metric
190 mm
Overall Height - Metric
190 mm
Joint Size
7
Compatible with Stopper Size
7
Body Diameter - Metric
104 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
150 to 500mL
Graduation Subdivisions
50 mL
Labware Neck Style
Straight
Capacity
500ml
Item
Erlenmeyer Flask
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Autoclavable
Yes
Labware USP Specification
Type I
Labware Closure Type
Stopper
Color
clear
Labware ASTM Specification
E438
Material of Construction
Borosilicate Glass
Special Features
Heavy-Walled, Narrow Neck
Standards
ASTM E1406
Capacity - English
16.9 fl oz
Body Material
Borosilicate Glass
Graduation Increments - Metric
50 mL
Clarity
Transparent
USP Specification
Type I
Neck Style
Straight
Body Color
Clear
Number of Flasks Included
1
Minimum Graduation - Metric
150 mL
Shape
Conical
Closure Type
Stopper
Graduated
Yes
ASTM Specification
E1406
Glassware Class
A
Capacity - Metric
500 mL
Closure Material
No Closure
Basic Material
Glass
Maximum Graduation - Metric
500 mL

Description

Erlenmeyer Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 190 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 7, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.