Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 500mL, Clear, PK12

  • Mfr # 26510-500

  • Zoro # G7116929


product price: $488.99
/pk 12, $40.75/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26510-500
Zoro #
G7116929
UPC #
-
Country of Origin
Germany

Dimensions

Labware Height - English
7.51 in
Stopper Size
24/40
Labware Height - Metric
191 mm
Compatible with Stopper Size
24/40
Mouth Size
Narrow
Body Diameter - Metric
102 mm
Joint Size
24/40 mm
Overall Height - Metric
191 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
100 to 500mL
Graduation Subdivisions
50 mL
Labware Neck Style
Straight
Special Features
Chip-Resistant, Heavy-Walled
Material of Construction
Borosilicate Glass
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Labware USP Specification
Type I
Capacity
500ml
Color
clear
Autoclavable
Yes
Item
Erlenmeyer Flask
Labware Closure Type
Stopper
Labware ASTM Specification
E438
Standards
ASTM D94, ASTM E1404, ASTM E438
Clarity
Transparent
Neck Style
Straight
USP Specification
Type I
Closure Material
No Closure
Maximum Graduation - Metric
500 mL
Body Color
Clear
Capacity - English
16.9 fl oz
Shape
Conical
Glassware Class
A
Basic Material
Glass
Graduation Increments - Metric
50 mL
Capacity - Metric
500 mL
Body Material
Borosilicate Glass
Graduated
Yes
Minimum Graduation - Metric
100 mL
ASTM Specification
D94, E1404, E438
Number of Flasks Included
12
Closure Type
Stopper

Description

Erlenmeyer Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 191 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Narrow, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.