Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 500mL, Narrow Mouth, PK36

  • Mfr # 26500-500

  • Zoro # G2615545


product price: $502.99
/pk 36, $13.97/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26500-500
Zoro #
G2615545
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
7
Diameter
102mm
Labware Height - Metric
174 mm
Labware Height - English
6.85 in
Height
174mm
Body Diameter - Metric
102 mm
Overall Height - Metric
174 mm
Joint Size
7
Mouth Size
Wide
Compatible with Stopper Size
7

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
100 to 500mL
Graduation Subdivisions
50 mL
Labware Neck Style
Straight
Includes
White Ceramic Enamel Scales
Color
Clear
Material of Construction
Borosilicate Glass
Item
Erlenmeyer Flask
Special Features
Tops are Reinforced and Tooled with a Rounded Finish, Ceramic Enamel Markings
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Labware USP Specification
Type I
Labware ASTM Specification
E438
Includes Closure
No
Capacity
500mL
Maximum Graduation - Metric
500 mL
Basic Material
Glass
Body Color
Clear
Capacity - English
16.9 fl oz
Number of Flasks Included
36
Closure Material
No Closure
Closure Type
Stopper
Capacity - Metric
500 mL
Graduated
Yes
Glassware Class
A
Clarity
Transparent
ASTM Specification
D473, E1404
Graduation Increments - Metric
50 mL
Body Material
Borosilicate Glass
USP Specification
Type I
Minimum Graduation - Metric
100 mL
Neck Style
Straight
Standards
ASTM D473, ASTM E1404
Shape
Conical

Description

Erlenmeyer Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 174 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 7, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Wide, Glassware Class A, ASTM Specification D473, E1404, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.