Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 500mL, PK8

  • Mfr # 26600-500

  • Zoro # G2615140


product price: $506.99
/pk 8, $63.37/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26600-500
Zoro #
G2615140
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
32
Diameter
102mm
Labware Height - Metric
159 mm
Labware Height - English
6.25 in
Height
159mm
Overall Height - Metric
159 mm
Body Diameter - Metric
102 mm
Compatible with Stopper Size
32
Joint Size
32 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
100 to 500mL
Graduation Subdivisions
50 mL
Labware Neck Style
Straight
Includes Closure
Yes
Item
Erlenmeyer Flask
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Capacity
500mL
Special Features
Capacity Scale
Labware ASTM Specification
E438
Color
Clear
Includes
Stopper
Autoclavable
Yes
Labware USP Specification
Type I
Standards
ASTM E438
ASTM Specification
E438
Capacity - Metric
500 mL
Minimum Graduation - Metric
100 mL
USP Specification
Type I
Closure Material
White
Body Material
Borosilicate Glass
Shape
Conical
Graduated
Yes
Glassware Class
A
Capacity - English
16.9 fl oz
Number of Flasks Included
8
Graduation Increments - Metric
50 mL
Maximum Graduation - Metric
500 mL
Closure Type
Stopper
Neck Style
Straight
Clarity
Transparent
Basic Material
Glass
Body Color
Clear

Description

Erlenmeyer Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 159 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material White, Compatible with Stopper Size 32, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.