Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 50mL, Clear, PK12

  • Mfr # 26510-50

  • Zoro # G6643239


product price: $592.99
/pk 12, $49.42/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26510-50
Zoro #
G6643239
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
22
Labware Height - English
4.13 in
Labware Height - Metric
105 mm
Body Diameter - Metric
50 mm
Mouth Size
Narrow
Compatible with Stopper Size
19/38
Overall Height - Metric
105 mm
Joint Size
19/38 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
20 to 50mL
Graduation Subdivisions
10 mL
Labware Neck Style
Straight
Labware ASTM Specification
E438
Labware Closure Type
Stopper
Includes Closure
No
Labware USP Specification
Type I
Special Features
Chip-Resistant, Heavy-Walled
Material of Construction
Borosilicate Glass
Capacity
50ml
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Item
Erlenmeyer Flask
Color
clear
Standards
ASTM D94, ASTM E1404, ASTM E438
Neck Style
Straight
Basic Material
Glass
Graduated
Yes
Closure Material
No Closure
Body Color
Clear
Minimum Graduation - Metric
20 mL
Graduation Increments - Metric
10 mL
Number of Flasks Included
12
Closure Type
Stopper
Body Material
Borosilicate Glass
Maximum Graduation - Metric
50 mL
Shape
Conical
ASTM Specification
D94, E1404, E438
USP Specification
Type I
Clarity
Transparent
Capacity - Metric
50 mL
Glassware Class
A
Capacity - English
1.7 fl oz

Description

Erlenmeyer Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 105 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 19/38, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 10 mL, Mouth Size Narrow, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.