Zoro Homepage

Erlenmeyer Flask, 50mL, Narrow Mouth, PK48

  • Mfr # 26500-50

  • Zoro # G2615350


product price: $449.99
/pk 48, $9.37/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26500-50
Zoro #
G2615350
UPC #
-
Country of Origin
Mexico

Dimensions

Height
78mm
Labware Height - English
3.07 in
Labware Height - Metric
78 mm
Diameter
50mm
Stopper Size
1
Joint Size
1
Overall Height - Metric
78 mm
Body Diameter - Metric
50 mm
Compatible with Stopper Size
1
Mouth Size
Narrow

Description

Erlenmeyer Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 78 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 1, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 10 mL, Mouth Size Narrow, Glassware Class A, ASTM Specification D473, E1404, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.