Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 50mL, PK12

  • Mfr # 26600-50

  • Zoro # G2616035


product price: $408.99
/pk 12, $34.08/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26600-50
Zoro #
G2616035
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
50mm
Labware Height - Metric
76 mm
Labware Height - English
3 in
Height
76mm
Stopper Size
19
Joint Size
19 mm
Overall Height - Metric
76 mm
Compatible with Stopper Size
19
Body Diameter - Metric
50 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
20 to 50mL
Graduation Subdivisions
10 mL
Labware Neck Style
Straight
Autoclavable
Yes
Labware ASTM Specification
E438
Material of Construction
Borosilicate Glass
Includes Closure
Yes
Item
Erlenmeyer Flask
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Capacity
50ml
Includes
Stopper
Color
Clear
Labware Closure Type
Stopper
Special Features
Capacity Scale
Basic Material
Glass
USP Specification
Type I
Minimum Graduation - Metric
20 mL
Closure Material
Glass
Standards
ASTM E438
Body Color
Clear
Maximum Graduation - Metric
50 mL
Neck Style
Straight
Graduation Increments - Metric
10 mL
Capacity - English
1.7 fl oz
Number of Flasks Included
12
Closure Type
Stopper
Capacity - Metric
50 mL
ASTM Specification
E438
Closure Color
Clear
Glassware Class
A
Clarity
Transparent
Graduated
Yes
Body Material
Borosilicate Glass
Shape
Conical

Description

Erlenmeyer Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 76 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 10 mL, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.