Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, Pennyhead Stopper, PK12

  • Mfr # 26600-250

  • Zoro # G2616069


product price: $612.99
/pk 12, $51.08/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26600-250
Zoro #
G2616069
UPC #
-
Country of Origin
China

Dimensions

Labware Height - Metric
132 mm
Diameter
82mm
Stopper Size
27
Height
132mm
Labware Height - English
5.11 in
Compatible with Stopper Size
27
Overall Height - Metric
132 mm
Joint Size
27 mm
Body Diameter - Metric
82 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
50 to 225mL
Graduation Subdivisions
25 mL
Labware Neck Style
Straight
Item
Erlenmeyer Flask
Autoclavable
Yes
Color
Clear
Includes Closure
Yes
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Special Features
Capacity Scale
Includes
Stopper
Labware USP Specification
Type I
Labware Closure Type
Stopper
Material of Construction
Borosilicate Glass
Capacity
250ml
Capacity - Metric
250 mL
Closure Type
Stopper
Shape
Conical
Number of Flasks Included
12
Body Color
Clear
Clarity
Transparent
USP Specification
Type I
Closure Material
White
Body Material
Borosilicate Glass
Maximum Graduation - Metric
225 mL
Neck Style
Straight
Standards
ASTM E438
Graduation Increments - Metric
25 mL
Glassware Class
A
Minimum Graduation - Metric
50 mL
Basic Material
Glass
Capacity - English
8.45 fl oz
Graduated
Yes
ASTM Specification
E438

Description

Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 132 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material White, Compatible with Stopper Size 27, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.