Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask Starter Pack, PK5

  • Mfr # 26520-1

  • Zoro # G4107503


product price: $82.49
/pk 5, $16.50/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26520-1
Zoro #
G4107503
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Labware Height - English
3 in, 4.25 in, 7 in, 8 in
Labware Height - Metric
78 mm, 108 mm, 130 mm, 174 mm, 213 mm
Diameter
102mm, 128mm, 50mm, 66mm, 81mm
Stopper Size
1, 5, 6, 7, 9
Height
78, 108, 130, 174, 213mm
Joint Size
1, 5, 6, 7, 9
Compatible with Stopper Size
1, 5, 6, 7, 9
Body Diameter - Metric
50 mm, 66 mm, 81 mm, 102 mm, 128 mm
Overall Height - Metric
78 mm, 108 mm, 130 mm, 174 mm, 213 mm

Details

Flask Type
Volumetric
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes
1 L Erlenmeyer Flask, 125 mL Erlenmeyer Flask, 250 mL Erlenmeyer Flask, 50 mL Erlenmeyer Flask, 500 mL Erlenmeyer Flask
Labware USP Specification
Type I
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Labware ASTM Specification
E438
Autoclavable
Yes
Special Features
Includes 5 Sizes
Labware Closure Type
Stopper
Capacity
Erlenmeyer Flask Starter Pack
Item
Volumetric Flask
Basic Material
Glass
Number of Flasks Included
1
Standards
ASTM E1404
Body Material
Borosilicate Glass
USP Specification
Type I
Graduated
No
Body Color
Clear
ASTM Specification
E438
Closure Type
Stopper
Clarity
Transparent
Neck Style
Straight
Closure Material
No Closure
Glassware Class
A

Description

Volumetric Flask, Flask Type Volumetric, Overall Height - Metric 78 mm, 108 mm, 130 mm, 174 mm, 213 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 1, 5, 6, 7, 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass, Special Features Includes 5 Sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.