Zoro Homepage

Extractor, Soxhlet, Clear, 30mm Jacket L

  • Mfr # 24027-30

  • Zoro # G6643351


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Type
Soxhlet
Overall Length
1 1/4 in
Jacket Length
1 1/4 in
Standards and Approvals
USP Type I and ASTM E438, Type I, Class A
Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24027-30
Zoro #
G6643351
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1 1/4 in
Jacket Length
1 1/4 in
Ground Mouth Size
24/40
Ground Stopper Size
34/45
Ground Mouth Joint Size
34/45
Ground Stopper Joint Size
34/45

Details

Item
Extractor
Type
Soxhlet
Standards and Approvals
USP Type I and ASTM E438, Type I, Class A
Color
Clear
Material of Construction
Borosilicate Glass
Material
Borosilicate Glass
Standards
ASTM E438, Type I, Class A, USP Type I
Condenser Type
Soxhlet

Description

Extractor, Soxhlet, Overall Length 1 1/4 in, Jacket Length 1 1/4 in, Ground Mouth Size 24/40, Ground Stopper Size 34/45, Material of Construction Borosilicate Glass, USP Type I and ASTM E438, Type I, Class A, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.