Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Flask, 1000mL, Clear, PK12

  • Mfr # 27065-1000

  • Zoro # G6642959


product price: $1,357.99
/pk 12, $113.17/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27065-1000
Zoro #
G6642959
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
9.37 in
Labware Height - Metric
238 mm
Stopper Size
8
Body Diameter - Metric
135 mm
Overall Height - Metric
238 mm
Joint Size
8
Compatible with Stopper Size
8

Details

Flask Type
Filtering
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
300 to 1000mL
Graduation Subdivisions
50 mL
Labware Neck Style
Straight
Labware Closure Type
Stopper
Includes
Detachable Autoclavable Plastic Sidearm
Labware ASTM Specification
E438
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Designed for Vacuum to 29 in of Mercury, Heavy-Walled to Ensure Mechanical Strength Needed for Vacuum Filtration
Color
clear
Material of Construction
Borosilicate Glass
Capacity
1000mL
Includes Closure
No
Item
Filtering Flask
Labware USP Specification
Type I
Standards
ASTM E1406
Capacity - English
34 fl oz
Neck Style
Straight
Glassware Class
A
Maximum Graduation - Metric
1,000 mL
Minimum Graduation - Metric
300 mL
Body Color
Clear
Shape
Conical
Graduation Increments - Metric
50 mL
Closure Type
Stopper
Closure Material
No Closure
ASTM Specification
E1406
Body Material
Borosilicate Glass
USP Specification
Type I
Number of Flasks Included
12
Basic Material
Glass
Capacity - Metric
1 L
Graduated
Yes
Clarity
Transparent

Description

Filtering Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Filtering, Overall Height - Metric 238 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 8, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.