Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Flask, 125mL, Clear, PK18

  • Mfr # 27060-125

  • Zoro # G6642986


product price: $775.99
/pk 18, $43.11/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27060-125
Zoro #
G6642986
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
4.37 in
Labware Height - Metric
111 mm
Stopper Size
5
Joint Size
5
Overall Height - Metric
111 mm
Compatible with Stopper Size
5
Body Diameter - Metric
69 mm

Details

Flask Type
Filtering
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
50 to 125mL
Graduation Subdivisions
25 mL
Labware Neck Style
Straight
Labware USP Specification
Type I
Color
clear
Labware Closure Type
Stopper
Material of Construction
Borosilicate Glass
Capacity
125ml
Item
Filtering Flask
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Designed for Vacuum to 29 in of Mercury, Heavy-Walled to Ensure Mechanical Strength Needed for Vacuum Filtration
Labware ASTM Specification
E438
Includes
Capacity Scale
Includes Closure
No
Standards
ASTM E1406
Capacity - English
4.22 fl oz
Number of Flasks Included
18
Body Material
Borosilicate Glass
Shape
Conical
Capacity - Metric
125 mL
Body Color
Clear
Glassware Class
A
Minimum Graduation - Metric
50 mL
USP Specification
Type I
Graduated
Yes
Graduation Increments - Metric
25 mL
Basic Material
Glass
Closure Material
No Closure
Maximum Graduation - Metric
125 mL
Neck Style
Straight
ASTM Specification
E1406
Closure Type
Stopper
Clarity
Transparent

Description

Filtering Flask, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Flask Type Filtering, Overall Height - Metric 111 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 5, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.