Zoro Homepage

Filter Flask, 2000mL, Clear

  • Mfr # 953760-2002

  • Zoro # G8074753


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953760-2002
Zoro #
G8074753
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
9.37 in
Labware Height - Metric
238 mm
Stopper Size
8
Joint Size
8
Overall Height - Metric
238 mm
Compatible with Stopper Size
8

Details

Flask Type
Filtering
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
600 to 2000mL
Graduation Subdivisions
100
Labware Neck Style
Straight
Capacity
2000mL
Labware ASTM Specification
E438
Special Features
Heavy-Walled, Plastic Safety Coating
Includes Closure
No
Material of Construction
Glass and Plastic
Labware USP Specification
Type I
Color
Clear
Sterile/Non-Sterile
Non-Sterile
Includes
Heavy Wall
Autoclavable
Yes
Labware Closure Type
Stopper
Item
Filtering Flask
Number of Flasks Included
1
Graduated
Yes
Graduation Increments - Metric
100 mL
Clarity
Transparent
Maximum Graduation - Metric
2,000 mL
Neck Style
Straight
Body Material
Borosilicate Glass
Basic Material
Glass
Glassware Class
A
USP Specification
Type I
Closure Material
No Closure
ASTM Specification
E438
Capacity - English
67.6 fl oz
Capacity - Metric
2 L
Body Color
Clear
Closure Type
Stopper
Standards
ASTM E438
Minimum Graduation - Metric
600 mL

Description

Filtering Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Filtering, Overall Height - Metric 238 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 8, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.