Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Flask, 250mL, Clear, PK18

  • Mfr # 27065-250

  • Zoro # G6643570


product price: $938.99
/pk 18, $52.17/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27065-250
Zoro #
G6643570
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
163 mm
Stopper Size
6
Labware Height - English
6.41 in
Overall Height - Metric
163 mm
Body Diameter - Metric
83 mm
Joint Size
6
Compatible with Stopper Size
6

Details

Flask Type
Filtering
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
50 to 250mL
Graduation Subdivisions
25 mL
Labware Neck Style
Straight
Autoclavable
Yes
Labware USP Specification
Type I
Item
Filtering Flask
Material of Construction
Borosilicate Glass
Labware Closure Type
Stopper
Special Features
Designed for Vacuum to 29 in of Mercury, Heavy-Walled to Ensure Mechanical Strength Needed for Vacuum Filtration
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Includes
Detachable Autoclavable Plastic Sidearm
Labware ASTM Specification
E438
Capacity
250ml
Color
clear
Standards
ASTM E1406
Number of Flasks Included
18
Closure Material
No Closure
USP Specification
Type I
Maximum Graduation - Metric
250 mL
Graduation Increments - Metric
25 mL
Clarity
Transparent
Glassware Class
A
Body Material
Borosilicate Glass
Capacity - English
8.45 fl oz
Body Color
Clear
Minimum Graduation - Metric
50 mL
Graduated
Yes
ASTM Specification
E1406
Capacity - Metric
250 mL
Basic Material
Glass
Neck Style
Straight
Closure Type
Stopper
Shape
Conical

Description

Filtering Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Filtering, Overall Height - Metric 163 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 6, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.