Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Flask, 25mL, Clear, PK18

  • Mfr # 27060-25

  • Zoro # G7117041


product price: $651.99
/pk 18, $36.22/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27060-25
Zoro #
G7117041
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
74 mm
Labware Height - English
3 in
Stopper Size
3
Compatible with Stopper Size
3
Joint Size
3
Overall Height - Metric
74 mm
Body Diameter - Metric
40 mm

Details

Flask Type
Filtering
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
5 to 25mL
Graduation Subdivisions
5 mL
Labware Neck Style
Straight
Includes
Capacity Scale
Labware Closure Type
Stopper
Autoclavable
Yes
Capacity
25ml
Labware ASTM Specification
E438
Includes Closure
No
Color
clear
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Item
Filtering Flask
Special Features
Designed for Vacuum to 29 in of Mercury, Heavy-Walled to Ensure Mechanical Strength Needed for Vacuum Filtration
Material of Construction
Borosilicate Glass
Standards
ASTM E1406
Maximum Graduation - Metric
25 mL
Basic Material
Glass
Neck Style
Straight
Minimum Graduation - Metric
5 mL
Number of Flasks Included
18
USP Specification
Type I
Clarity
Transparent
Graduation Increments - Metric
5 mL
Closure Material
No Closure
ASTM Specification
E1406
Capacity - Metric
25 mL
Shape
Conical
Body Material
Borosilicate Glass
Closure Type
Stopper
Body Color
Clear
Capacity - English
0.85 fl oz
Glassware Class
A
Graduated
Yes

Description

Filtering Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Filtering, Overall Height - Metric 74 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 3, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 5 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.