Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Flask, 4000mL, Clear

  • Mfr # 953760-4002

  • Zoro # G8420623


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Labware Capacity - Metric
4,000 mL
Labware Capacity - English
135 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
953760-4002
Zoro #
G8420623
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
8
Labware Height - English
11.81 in
Labware Height - Metric
300 mm
Compatible with Stopper Size
8
Joint Size
8
Overall Height - Metric
300 mm

Details

Flask Type
Filtering
Labware Capacity - Metric
4,000 mL
Labware Capacity - English
135 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
1000 to 4000mL
Graduation Subdivisions
250
Labware Neck Style
Straight
Includes
Heavy Wall
Capacity
4000mL
Includes Closure
No
Labware USP Specification
Type I
Labware ASTM Specification
E438
Item
Filtering Flask
Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Heavy-Walled, Plastic Safety Coating
Material of Construction
Glass and Plastic
Autoclavable
Yes
Labware Closure Type
Stopper
Body Material
Borosilicate Glass
ASTM Specification
E438
Glassware Class
A
Capacity - English
1.06 gal
Maximum Graduation - Metric
4,000 mL
Graduation Increments - Metric
250 mL
Closure Type
Stopper
Neck Style
Straight
USP Specification
Type I
Standards
ASTM E438
Basic Material
Glass
Graduated
Yes
Clarity
Transparent
Number of Flasks Included
1
Capacity - Metric
4 L
Body Color
Clear
Minimum Graduation - Metric
1,000 mL
Closure Material
No Closure

Description

Filtering Flask, Capacity - Metric 4 L, Capacity - English 1.06 gal, Flask Type Filtering, Overall Height - Metric 300 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 8, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 250 mL, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.