Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Flask, 500mL, Clear, PK18

  • Mfr # 27065-500

  • Zoro # G7117586


product price: $1,294.99
/pk 18, $71.94/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27065-500
Zoro #
G7117586
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
7
Labware Height - Metric
190 mm
Labware Height - English
7.5 in
Overall Height - Metric
190 mm
Body Diameter - Metric
104 mm
Joint Size
7
Compatible with Stopper Size
7

Details

Flask Type
Filtering
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
150 to 500mL
Graduation Subdivisions
50 mL
Labware Neck Style
Straight
Includes
Detachable Autoclavable Plastic Sidearm
Labware USP Specification
Type I
Capacity
500ml
Labware Closure Type
Stopper
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Item
Filtering Flask
Autoclavable
Yes
Labware ASTM Specification
E438
Special Features
Designed for Vacuum to 29 in of Mercury, Heavy-Walled to Ensure Mechanical Strength Needed for Vacuum Filtration
Color
clear
Standards
ASTM E1406
Closure Material
No Closure
ASTM Specification
E1406
USP Specification
Type I
Basic Material
Glass
Minimum Graduation - Metric
150 mL
Glassware Class
A
Body Material
Borosilicate Glass
Neck Style
Straight
Body Color
Clear
Capacity - English
16.9 fl oz
Closure Type
Stopper
Capacity - Metric
500 mL
Number of Flasks Included
18
Shape
Conical
Maximum Graduation - Metric
500 mL
Clarity
Transparent
Graduation Increments - Metric
50 mL
Graduated
Yes

Description

Filtering Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Filtering, Overall Height - Metric 190 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 7, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.