Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Flask, 50mL, Clear, PK18

  • Mfr # 27060-50

  • Zoro # G6642767


product price: $755.99
/pk 18, $42.00/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27060-50
Zoro #
G6642767
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
3.19 in
Labware Height - Metric
81 mm
Stopper Size
4
Compatible with Stopper Size
4
Body Diameter - Metric
48 mm
Overall Height - Metric
81 mm
Joint Size
4

Details

Flask Type
Filtering
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
20 to 50mL
Graduation Subdivisions
10 mL
Labware Neck Style
Straight
Material of Construction
Borosilicate Glass
Labware ASTM Specification
E438
Includes Closure
No
Color
clear
Item
Filtering Flask
Sterile/Non-Sterile
Non-Sterile
Capacity
50ml
Labware Closure Type
Stopper
Labware USP Specification
Type I
Special Features
Designed for Vacuum to 29 in of Mercury, Heavy-Walled to Ensure Mechanical Strength Needed for Vacuum Filtration
Includes
Capacity Scale
Autoclavable
Yes
Standards
ASTM E1406
Body Color
Clear
Glassware Class
A
Maximum Graduation - Metric
50 mL
Neck Style
Straight
Basic Material
Glass
Capacity - English
1.7 fl oz
Closure Material
No Closure
Minimum Graduation - Metric
20 mL
Body Material
Borosilicate Glass
Graduated
Yes
Shape
Conical
Capacity - Metric
50 mL
Clarity
Transparent
Number of Flasks Included
18
Graduation Increments - Metric
10 mL
ASTM Specification
E1406
USP Specification
Type I
Closure Type
Stopper

Description

Filtering Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Filtering, Overall Height - Metric 81 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 4, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 10 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.