Zoro Homepage

Filtering Flask, 1000mL

  • Mfr # 27070-1000

  • Zoro # G4179795


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27070-1000
Zoro #
G4179795
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
9.3 in
Stopper Size
8
Labware Height - Metric
238 mm
Height
238mm
Diameter
135mm
Overall Height - Metric
238 mm
Compatible with Stopper Size
8
Joint Size
8
Body Diameter - Metric
135 mm

Details

Flask Type
Filtering
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
300 to 1000mL
Graduation Subdivisions
50 mL
Labware Neck Style
Straight
Labware ASTM Specification
E438
Autoclavable
Yes
Labware Closure Type
Stopper
Includes
Quick Release Connector
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Item
Filtering Flask
Capacity
1000 ml
Special Features
Designed for Vacuum to 29 in of Mercury, Heavy-Walled to Ensure Mechanical Strength Needed for Vacuum Filtration
Labware USP Specification
Type I
Closure Material
No Closure
Basic Material
Glass
Capacity - Metric
1 L
Closure Type
Stopper
Clarity
Transparent
Body Color
Clear
Graduation Increments - Metric
50 mL
Graduated
Yes
Standards
ASTM E1406
Body Material
Borosilicate Glass
Shape
Conical
USP Specification
Type I
Number of Flasks Included
1
Neck Style
Straight
Maximum Graduation - Metric
1,000 mL
Minimum Graduation - Metric
300 mL
Glassware Class
A
ASTM Specification
E1406
Capacity - English
34 fl oz

Description

Filtering Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Filtering, Overall Height - Metric 238 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 8, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.