Zoro Homepage

Filtering Flask, 2000mL

  • Mfr # 27060-2000

  • Zoro # G3951997


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27060-2000
Zoro #
G3951997
UPC #
-
Country of Origin
China

Dimensions

Labware Height - English
11.81 in
Labware Height - Metric
300 mm
Diameter
168mm
Height
300mm
Stopper Size
9
Compatible with Stopper Size
9
Body Diameter - Metric
168 mm
Joint Size
9
Overall Height - Metric
300 mm

Details

Flask Type
Filtering
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
600 to 2000mL
Graduation Subdivisions
100 mL
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Includes Closure
No
Autoclavable
Yes
Special Features
Designed for Vacuum to 29 in of Mercury, Heavy-Walled to Ensure Mechanical Strength Needed for Vacuum Filtration
Includes
KimCote
Capacity
2000 mL
Labware ASTM Specification
E438
Labware USP Specification
Type I
Item
Filtering Flask
Maximum Graduation - Metric
2,000 mL
Standards
ASTM E1406
USP Specification
Type I
Closure Type
Stopper
Body Color
Clear
Clarity
Transparent
Body Material
Borosilicate Glass
Graduated
Yes
Shape
Conical
Neck Style
Straight
ASTM Specification
E1406
Capacity - Metric
2 L
Number of Flasks Included
1
Graduation Increments - Metric
100 mL
Closure Material
No Closure
Basic Material
Glass
Glassware Class
A
Capacity - English
67.6 fl oz
Minimum Graduation - Metric
600 mL

Description

Filtering Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Filtering, Overall Height - Metric 300 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.