Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtering Flask, 4000mL

  • Mfr # 27070-4000

  • Zoro # G4175385


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Labware Capacity - Metric
4,000 mL
Labware Capacity - English
135 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27070-4000
Zoro #
G4175385
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
12
Diameter
208mm
Labware Height - English
15 in
Height
380mm
Labware Height - Metric
380 mm
Overall Height - Metric
380 mm
Body Diameter - Metric
208 mm
Compatible with Stopper Size
12
Joint Size
12

Details

Flask Type
Filtering
Labware Capacity - Metric
4,000 mL
Labware Capacity - English
135 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
1000 to 4000mL
Graduation Subdivisions
250 mL
Labware Neck Style
Straight
Item
Filtering Flask
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Special Features
Designed for Vacuum to 29 in of Mercury, Heavy-Walled to Ensure Mechanical Strength Needed for Vacuum Filtration
Capacity
4000 mL
Labware Closure Type
Stopper
Autoclavable
Yes
Includes
Quick Release Connector
Includes Closure
No
Glassware Class
A
Shape
Conical
Standards
ASTM E1406
Capacity - Metric
4 L
USP Specification
Type I
Basic Material
Glass
Body Color
Clear
Body Material
Borosilicate Glass
Clarity
Transparent
ASTM Specification
E1406
Neck Style
Straight
Minimum Graduation - Metric
1,000 mL
Capacity - English
1.06 gal
Number of Flasks Included
1
Maximum Graduation - Metric
4,000 mL
Graduation Increments - Metric
250 mL
Closure Type
Stopper
Graduated
Yes
Closure Material
No Closure

Description

Filtering Flask, Capacity - Metric 4 L, Capacity - English 1.06 gal, Flask Type Filtering, Overall Height - Metric 380 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 12, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 250 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.