Zoro Homepage

Fine Crucible Low Form, 50mm H, PK12

  • Mfr # 28260-303

  • Zoro # G7117078


product price: $579.99
/pk 12, $48.33/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Length
50 mm
Width
30 mm
Application
Collecting, Drying and Weighing Precipitates and Samples to be Analyzed Using Gravimetric Analysis
Max. Temp.
110 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28260-303
Zoro #
G7117078
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50 mm
Width
30 mm
Height
50 mm
Diameter
30 mm
Size
30 mL
Overall Height
50 mm

Details

Material
Borosilicate Glass
Item
Crucible Low Form
Application
Collecting, Drying and Weighing Precipitates and Samples to be Analyzed Using Gravimetric Analysis
Max. Temp.
110 Degrees C
Color
Clear
Capacity
30 mL
Finish
Unfinished
For Use With
General Lab
Product Type
Crucible

Description

Crucible Low Form, Diameter 30 mm, Overall Height 50 mm, Capacity 30 mL, Product Type Crucible, Finish Unfinished, Material Borosilicate Glass, Color Clear, For Use With General Lab, Application Collecting, Drying and Weighing Precipitates and Samples to be Analyzed Using Gravimetric Analysis, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.