Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flask, 20mL, Red, Glass, PK6

  • Mfr # 92822G-20

  • Zoro # G3906174


product price: $308.99
/pk 6, $51.50/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
20 mL
Labware Capacity - English
0.67 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822G-20
Zoro #
G3906174
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
13
Labware Height - Metric
130 mm
Labware Height - English
5.11 in
Overall Height - Metric
130 mm
Compatible with Stopper Size
13
Joint Size
13
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
20 mL
Labware Capacity - English
0.67 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Type
Stopper
Labware USP Specification
Type I
Item
Volumetric Flask
Includes Closure
Yes
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Labware ASTM Specification
E438
Autoclavable
Yes
Capacity
20 mL
Includes
Glass Pennyhead Stopper
Tolerance
+/-0.08 mL
Color
Red
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Clear
Glassware Class
A
Number of Flasks Included
6
Neck Style
Straight
Graduated
No
Body Color
Amber
Closure Color
Clear
Capacity - English
0.67 fl oz
Body Material
Borosilicate Glass
Capacity - Metric
20 mL
USP Specification
Type I
Closure Material
Glass
ASTM Specification
E438
Closure Type
Stopper
Basic Material
Glass

Description

Volumetric Flask, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Flask Type Volumetric, Overall Height - Metric 130 mm, USP Specification Type I, Tolerance 0.08 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.