Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flask, 250mL, PE Stopper, Clear, PK6

  • Mfr # 92812P-250

  • Zoro # G3993315


product price: $426.99
/pk 6, $71.17/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812P-250
Zoro #
G3993315
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
19
Labware Height - English
9.92 in
Labware Height - Metric
252 mm
Mouth Size
Wide
Compatible with Stopper Size
19
Overall Height - Metric
252 mm
Joint Size
19

Details

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes Closure
Yes
Labware Closure Color
Yellow
Labware Closure Type
Stopper
Includes
PE Stopper
Item
Volumetric Flask
Color
clear
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Labware ASTM Specification
E438
Capacity
250ml
Special Features
Calibrated to Contain, Heavy-Walled
Autoclavable
Yes
Tolerance
+/-0.20 mL
Number of Flasks Included
6
USP Specification
Type I
Capacity - English
8.45 fl oz
Clarity
Transparent
Closure Material
Polyethylene
ASTM Specification
E438
Capacity - Metric
250 mL
Graduated
Yes
Glassware Class
A
Closure Color
Yellow
Body Color
Clear
Neck Style
Straight
Body Material
Borosilicate Glass
Basic Material
Glass
Closure Type
Stopper

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 252 mm, USP Specification Type I, Tolerance 0.2 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.