Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flask, 250mL, Red, Glass Stopper, PK6

  • Mfr # 92822G-250

  • Zoro # G3974661


product price: $519.99
/pk 6, $86.67/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822G-250
Zoro #
G3974661
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
19
Labware Height - Metric
249 mm
Labware Height - English
9.8 in
Joint Size
19
Overall Height - Metric
248 mm
Compatible with Stopper Size
19
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Labware ASTM Specification
E438
Autoclavable
Yes
Capacity
250 ml
Labware USP Specification
Type I
Includes Closure
Yes
Tolerance
+/-0.20 mL
Item
Volumetric Flask
Labware Closure Type
Stopper
Labware Closure Color
Clear
Sterile/Non-Sterile
Non-Sterile
Color
Red
Includes
Glass Pennyhead Stopper
Closure Type
Stopper
Capacity - Metric
250 mL
Closure Material
Glass
Basic Material
Glass
Body Color
Amber
Closure Color
Clear
Graduated
No
Body Material
Borosilicate Glass
Glassware Class
A
Neck Style
Straight
Number of Flasks Included
6
Capacity - English
8.45 fl oz
ASTM Specification
E438
USP Specification
Type I

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 248 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.