Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flask, 250mL, Red, PE Stopper, PK6

  • Mfr # 92822P-250

  • Zoro # G4001322


product price: $503.99
/pk 6, $84.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822P-250
Zoro #
G4001322
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
252 mm
Stopper Size
19
Labware Height - English
9.92 in
Joint Size
19
Overall Height - Metric
252 mm
Compatible with Stopper Size
19
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Item
Volumetric Flask
Autoclavable
Yes
Labware Closure Color
Yellow
Includes
Polyethylene Stopper
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Tolerance
+/-0.20 mL
Labware USP Specification
Type I
Labware Closure Type
Stopper
Capacity
250 ml
Color
Red
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware ASTM Specification
E438
Number of Flasks Included
6
Closure Color
Yellow
ASTM Specification
E438
Capacity - Metric
250 mL
Closure Material
Polyethylene
USP Specification
Type I
Basic Material
Glass
Body Material
Borosilicate Glass
Closure Type
Stopper
Graduated
No
Capacity - English
8.45 fl oz
Neck Style
Straight
Body Color
Amber
Glassware Class
A

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 252 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.