Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flask, 25mL, Clear, Glass Stopper, PK6

  • Mfr # 92812G-25

  • Zoro # G4151244


product price: $246.99
/pk 6, $41.17/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812G-25
Zoro #
G4151244
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
13
Labware Height - Metric
130 mm
Labware Height - English
5.11 in
Compatible with Stopper Size
13
Overall Height - Metric
130 mm
Mouth Size
Wide
Joint Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes Closure
Yes
Special Features
Calibrated to Contain, Heavy-Walled
Autoclavable
Yes
Labware USP Specification
Type I
Tolerance
+/-0.08 mL
Labware ASTM Specification
E438
Item
Volumetric Flask
Includes
Glass Stopper
Labware Closure Color
Clear
Sterile/Non-Sterile
Non-Sterile
Color
clear
Labware Closure Type
Stopper
Capacity
25ml
Capacity - Metric
25 mL
Basic Material
Glass
Number of Flasks Included
6
USP Specification
Type I
Capacity - English
0.85 fl oz
Clarity
Transparent
Glassware Class
A
Closure Type
Stopper
Graduated
Yes
Closure Material
Glass
Body Color
Clear
ASTM Specification
E438
Closure Color
Clear
Neck Style
Straight
Body Material
Borosilicate Glass

Description

Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 130 mm, USP Specification Type I, Tolerance 0.08 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.