Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flask, 25mL, Clear, PE Stopper, PK6

  • Mfr # 92812P-25

  • Zoro # G3887335


product price: $230.99
/pk 6, $38.50/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812P-25
Zoro #
G3887335
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
135 mm
Stopper Size
13
Labware Height - English
5.31 in
Joint Size
13
Mouth Size
Wide
Compatible with Stopper Size
13
Overall Height - Metric
135 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Capacity
25ml
Includes
PE Stopper
Labware ASTM Specification
E438
Item
Volumetric Flask
Tolerance
+/-0.08 mL
Autoclavable
Yes
Includes Closure
Yes
Color
clear
Labware Closure Color
Yellow
Labware Closure Type
Stopper
Special Features
Calibrated to Contain, Heavy-Walled
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Closure Color
Yellow
Body Color
Clear
ASTM Specification
E438
Graduated
Yes
USP Specification
Type I
Capacity - English
0.85 fl oz
Closure Type
Stopper
Number of Flasks Included
6
Basic Material
Glass
Neck Style
Straight
Capacity - Metric
25 mL
Body Material
Borosilicate Glass
Closure Material
Polyethylene
Glassware Class
A
Clarity
Transparent

Description

Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 135 mm, USP Specification Type I, Tolerance 0.08 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.