Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flask, 25mL, Red, Glass Stopper, PK6

  • Mfr # 92822G-25

  • Zoro # G4228673


product price: $310.99
/pk 6, $51.83/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822G-25
Zoro #
G4228673
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
5.11 in
Labware Height - Metric
130 mm
Stopper Size
13
Overall Height - Metric
130 mm
Compatible with Stopper Size
13
Mouth Size
Wide
Joint Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Includes
Glass Pennyhead Stopper
Labware USP Specification
Type I
Autoclavable
Yes
Capacity
25 ml
Color
Red
Labware Closure Type
Stopper
Labware ASTM Specification
E438
Labware Closure Color
Clear
Item
Volumetric Flask
Tolerance
+/-0.08 mL
Body Material
Borosilicate Glass
Number of Flasks Included
6
Basic Material
Glass
ASTM Specification
E438
Neck Style
Straight
Graduated
No
Closure Color
Clear
Capacity - English
0.85 fl oz
Glassware Class
A
USP Specification
Type I
Closure Type
Stopper
Closure Material
Glass
Capacity - Metric
25 mL
Body Color
Amber

Description

Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 130 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.