Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flask, 500mL, Red, Glass Stopper, PK6

  • Mfr # 92822G-500

  • Zoro # G3958193


product price: $617.99
/pk 6, $103.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92822G-500
Zoro #
G3958193
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
19
Labware Height - Metric
283 mm
Joint Size
19
Compatible with Stopper Size
19
Overall Height - Metric
283 mm
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Color
Red
Tolerance
+/-0.20 mL
Labware Closure Color
Clear
Includes Closure
Yes
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Includes
Glass Pennyhead Stopper
Item
Volumetric Flask
Labware Closure Type
Stopper
Labware ASTM Specification
E438
Autoclavable
Yes
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Capacity
500 ml
Neck Style
Straight
Capacity - English
16.9 fl oz
Basic Material
Glass
Closure Material
Glass
Capacity - Metric
500 mL
USP Specification
Type I
Glassware Class
A
Number of Flasks Included
6
Body Color
Amber
Closure Type
Stopper
Body Material
Borosilicate Glass
Graduated
No
Closure Color
Clear
ASTM Specification
E438

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Volumetric, Overall Height - Metric 283 mm, USP Specification Type I, Tolerance 0.2 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.