Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flask, 5mL, Clear, Glass Sotpper, PK6

  • Mfr # 92812G-5

  • Zoro # G3857935


product price: $203.99
/pk 6, $34.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.17 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92812G-5
Zoro #
G3857935
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
3.82 in
Labware Height - Metric
97 mm
Stopper Size
13
Joint Size
13
Mouth Size
Wide
Overall Height - Metric
97 mm
Compatible with Stopper Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.17 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes Closure
Yes
Includes
Glass Stopper
Labware ASTM Specification
E438
Labware Closure Type
Stopper
Color
Clear
Autoclavable
Yes
Item
Volumetric Flask
Special Features
Calibrated to Contain, Heavy-Walled
Tolerance
+/-0.08 mL
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Capacity
5ml
Labware Closure Color
Clear
Number of Flasks Included
6
ASTM Specification
E438
Body Material
Borosilicate Glass
Graduated
Yes
Neck Style
Straight
USP Specification
Type I
Clarity
Transparent
Glassware Class
A
Body Color
Clear
Capacity - English
0.17 fl oz
Closure Material
Glass
Closure Color
Clear
Closure Type
Stopper
Basic Material
Glass
Capacity - Metric
5 mL

Description

Volumetric Flask, Capacity - Metric 5 mL, Capacity - English 0.17 fl oz, Flask Type Volumetric, Overall Height - Metric 97 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.