Zoro Homepage

Flex-Column, 0.7x10cm, PK10

  • Mfr # 420400-0710

  • Zoro # G7655794


product price: $225.99
/pk 10, $22.60/ea
Free Shipping & Returns

Key Features

Standards and Approvals
None
Special Features
Luer Fitting
Capacity
4ml
Max. Temp. (F)
265
Outside Dia.
0.7cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420400-0710
Zoro #
G7655794
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.7cm
Length
10cm
Column Particle Size
20 micron
Column Inner Diameter
0.7 cm
Column Length
10 cm

Details

Item
Flex-Column
Standards and Approvals
None
Special Features
Luer Fitting
Capacity
4ml
Max. Temp. (F)
265
Material of Construction
Glass and Polypropylene
Max. Temp. (C)
130
Product Type
Chromatography Column
Sterile/Non-Sterile
Sterile
Autoclavable
No
Column Type
Ion-Exchange

Description

Flex-Column, Product Type Chromatography Column, Column Length 10 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 0.7 cm, Autoclavable No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.