Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex-Column, 0.7x50cm, PK10

  • Mfr # 420400-0750

  • Zoro # G7655873


product price: $336.99
/pk 10, $33.70/ea
Free Shipping & Returns

Key Features

Max. Temp. (C)
130
Max. Temp. (F)
265
Length
50cm
Material of Construction
Glass and Polypropylene
Capacity
20ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420400-0750
Zoro #
G7655873
UPC #
-
Country of Origin
United States

Dimensions

Length
50cm
Outside Dia.
0.7cm
Column Particle Size
20 micron
Column Length
50 cm
Column Inner Diameter
0.7 cm

Details

Item
Flex-Column
Max. Temp. (C)
130
Max. Temp. (F)
265
Material of Construction
Glass and Polypropylene
Capacity
20ml
Standards and Approvals
None
Special Features
Luer Fitting
Product Type
Chromatography Column
Autoclavable
No
Sterile/Non-Sterile
Sterile
Column Type
Ion-Exchange

Description

Flex-Column, Product Type Chromatography Column, Column Length 50 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 0.7 cm, Autoclavable No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.