Zoro Homepage

Flex-Column, 1.0x120cm, PK3

  • Mfr # 420400-1012

  • Zoro # G7655934


product price: $392.99
/pk 3, $131.00/ea
Free Shipping & Returns

Key Features

Max. Temp. (F)
265
Capacity
95mL
Max. Temp. (C)
130
Special Features
Luer Fitting
Length
120cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420400-1012
Zoro #
G7655934
UPC #
-
Country of Origin
United States

Dimensions

Length
120cm
Outside Dia.
1.0cm

Details

Item
Flex-Column
Max. Temp. (F)
265
Capacity
95mL
Max. Temp. (C)
130
Special Features
Luer Fitting
Material of Construction
Glass and Polypropylene
Standards and Approvals
None
Product Type
Chromatography Column
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No

Description

Flex-Column, Product Type Chromatography Column, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.