Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex-Column, 1.0x15cm, PK10

  • Mfr # 420400-1015

  • Zoro # G7655952


product price: $248.89
/pk 10, $24.89/ea
Free Shipping & Returns

Key Features

Max. Temp. (F)
265
Length
15cm
Standards and Approvals
None
Special Features
Luer Fitting
Capacity
12mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420400-1015
Zoro #
G7655952
UPC #
-
Country of Origin
United States

Dimensions

Length
15cm
Outside Dia.
1.0cm
Column Inner Diameter
1 cm
Column Length
15 cm
Column Particle Size
20 micron

Details

Item
Flex-Column
Max. Temp. (F)
265
Standards and Approvals
None
Special Features
Luer Fitting
Capacity
12mL
Max. Temp. (C)
130
Material of Construction
Glass and Polypropylene
Product Type
Chromatography Column
Sterile/Non-Sterile
Sterile
Autoclavable
No
Column Type
Ion-Exchange

Description

Flex-Column, Product Type Chromatography Column, Column Length 15 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1 cm, Autoclavable No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.