Flex-Column, 1.0x20cm, PK10
Mfr # 420400-1020
Zoro # G7655977
product price: $262.99
/pk 10, $26.30/ea
Free Shipping & Returns
Key Features
Outside Dia.
1.0cm
Max. Temp. (C)
130
Capacity
16mL
Standards and Approvals
None
Material of Construction
Glass and Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420400-1020
Zoro #
G7655977
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1.0cm
Length
20cm
Column Inner Diameter
1 cm
Column Length
20 cm
Column Particle Size
20 micron
Details
Item
Flex-Column
Max. Temp. (C)
130
Capacity
16mL
Standards and Approvals
None
Material of Construction
Glass and Polypropylene
Special Features
Luer Fitting
Max. Temp. (F)
265
Product Type
Chromatography Column
Autoclavable
No
Sterile/Non-Sterile
Sterile
Column Type
Ion-Exchange
Description
Flex-Column, Product Type Chromatography Column, Column Length 20 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1 cm, Autoclavable No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.