Zoro Homepage

Flex-Column, 1.0x5cm

  • Mfr # 420401-1005

  • Zoro # G7655882


product price: $32.29
/ea

Key Features

Length
5cm
Special Features
Luer Fitting
Standards and Approvals
None
Tolerance
0.79cm
Max. Temp. (C)
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420401-1005
Zoro #
G7655882
UPC #
-
Country of Origin
United States

Dimensions

Length
5cm
Outside Dia.
1.0cm
Column Particle Size
20 micron
Column Inner Diameter
1 cm
Column Length
5 cm

Details

Item
Flex-Column
Special Features
Luer Fitting
Standards and Approvals
None
Tolerance
0.79cm
Max. Temp. (C)
130
Material of Construction
Glass and Polypropylene
Max. Temp. (F)
265
Capacity
4ml
Product Type
Chromatography Column
Column Type
Ion-Exchange
Sterile/Non-Sterile
Sterile
Autoclavable
No

Description

Flex-Column, Product Type Chromatography Column, Column Length 5 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1 cm, Autoclavable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.