Zoro Homepage

Flex-Column, 1.5x120cm, PK3

  • Mfr # 420400-1512

  • Zoro # G7656092


product price: $459.99
/pk 3, $153.33/ea
Free Shipping & Returns

Key Features

Max. Temp. (C)
130
Special Features
Luer Fitting
Outside Dia.
1.5cm
Length
120cm
Capacity
230mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420400-1512
Zoro #
G7656092
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.5cm
Length
120cm
Column Inner Diameter
1.5 cm
Column Length
120 cm
Column Particle Size
20 micron

Details

Item
Flex-Column
Max. Temp. (C)
130
Special Features
Luer Fitting
Capacity
230mL
Material of Construction
Glass and Polypropylene
Standards and Approvals
None
Max. Temp. (F)
265
Product Type
Chromatography Column
Sterile/Non-Sterile
Sterile
Column Type
Ion-Exchange
Autoclavable
No

Description

Flex-Column, Product Type Chromatography Column, Column Length 120 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1.5 cm, Autoclavable No, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.