Zoro Homepage

Flex-Column, 1.5x15cm, PK5

  • Mfr # 420400-1515

  • Zoro # G7656117


product price: $179.99
/pk 5, $36.00/ea
Free Shipping & Returns

Key Features

Length
15cm
Standards and Approvals
None
Outside Dia.
1.5cm
Max. Temp. (C)
130
Max. Temp. (F)
265
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420400-1515
Zoro #
G7656117
UPC #
-
Country of Origin
United States

Dimensions

Length
15cm
Outside Dia.
1.5cm
Column Particle Size
20 micron
Column Length
15 cm
Column Inner Diameter
1.5 cm

Details

Item
Flex-Column
Standards and Approvals
None
Max. Temp. (C)
130
Max. Temp. (F)
265
Material of Construction
Glass and Polypropylene
Capacity
27mL
Special Features
Luer Fitting
Product Type
Chromatography Column
Autoclavable
No
Column Type
Ion-Exchange
Sterile/Non-Sterile
Sterile

Description

Flex-Column, Product Type Chromatography Column, Column Length 15 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1.5 cm, Autoclavable No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.