Flex-Column, 1.5x170cm
Mfr # 420401-1517
Zoro # G7656126
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Standards and Approvals
None
Material of Construction
Glass and Polypropylene
Max. Temp. (C)
130
Outside Dia.
1.5cm
Special Features
Luer Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420401-1517
Zoro #
G7656126
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1.5cm
Length
170cm
Column Length
170 cm
Column Particle Size
20 micron
Column Inner Diameter
1.5 cm
Details
Item
Flex-Column
Standards and Approvals
None
Material of Construction
Glass and Polypropylene
Max. Temp. (C)
130
Special Features
Luer Fitting
Capacity
301mL
Tolerance
1.77cm
Max. Temp. (F)
265
Product Type
Chromatography Column
Sterile/Non-Sterile
Sterile
Column Type
Ion-Exchange
Autoclavable
No
Description
Flex-Column, Product Type Chromatography Column, Column Length 170 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1.5 cm, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.