Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex-Column, 1.5x170cm, PK2

  • Mfr # 420400-1517

  • Zoro # G7656135


product price: $386.99
/pk 2, $193.50/ea
Free Shipping & Returns

Key Features

Max. Temp. (F)
265
Length
170cm
Standards and Approvals
None
Capacity
301mL
Outside Dia.
1.5cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420400-1517
Zoro #
G7656135
UPC #
-
Country of Origin
United States

Dimensions

Length
170cm
Outside Dia.
1.5cm

Details

Item
Flex-Column
Max. Temp. (F)
265
Standards and Approvals
None
Capacity
301mL
Max. Temp. (C)
130
Material of Construction
Glass and Polypropylene
Special Features
Luer Fitting
Product Type
Chromatography Column
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No

Description

Flex-Column, Product Type Chromatography Column, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.