Flex-Column, 1.5x30cm
Mfr # 420401-1530
Zoro # G7656162
product price: $62.49
/eaKey Features
Tolerance
1.77cm
Capacity
53mL
Outside Dia.
1.5cm
Max. Temp. (F)
265
Standards and Approvals
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420401-1530
Zoro #
G7656162
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1.5cm
Length
30cm
Column Length
30 cm
Column Particle Size
20 micron
Column Inner Diameter
1.5 cm
Details
Item
Flex-Column
Tolerance
1.77cm
Capacity
53mL
Max. Temp. (F)
265
Standards and Approvals
None
Max. Temp. (C)
130
Material of Construction
Glass and Polypropylene
Special Features
Luer Fitting
Product Type
Chromatography Column
Autoclavable
No
Column Type
Ion-Exchange
Sterile/Non-Sterile
Sterile
Description
Flex-Column, Product Type Chromatography Column, Column Length 30 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1.5 cm, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.