Flex-Column, 1.5x50cm, PK5
Mfr # 420400-1550
Zoro # G7656196
product price: $292.99
/pk 5, $58.60/ea
Free Shipping & Returns
Key Features
Standards and Approvals
None
Outside Dia.
1.5cm
Max. Temp. (F)
265
Special Features
Luer Fitting
Material of Construction
Glass and Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420400-1550
Zoro #
G7656196
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1.5cm
Length
50cm
Column Inner Diameter
1.5 cm
Column Particle Size
20 micron
Column Length
50 cm
Details
Item
Flex-Column
Standards and Approvals
None
Max. Temp. (F)
265
Special Features
Luer Fitting
Material of Construction
Glass and Polypropylene
Max. Temp. (C)
130
Capacity
89mL
Product Type
Chromatography Column
Sterile/Non-Sterile
Sterile
Column Type
Ion-Exchange
Autoclavable
No
Description
Flex-Column, Product Type Chromatography Column, Column Length 50 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 1.5 cm, Autoclavable No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.